24V Thermal Time Delay Relay
24V Thermal Time Delay Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250Product Details
Product Details
- Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters and commercial refrigeration
- Non-positional
- Shock and vibration resistant snap action automatic reset switch mechanism assures positive make/break action
Documents
Specifications
- AMP:
- 25
- Power Source:
- Electric
- Product Type:
- Sequencer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Time Delay Range:
- 60 min
- UL Listed:
- No
- UPC:
- 685744332152
- Volts:
- 24V