3/8 Service Valve Extension TUBE 6PK
3/8 Service Valve Extension TUBE 6PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Economy Line Service Valve
- Extended Copper Tubes
- With valve core & flat cap (MARS #65408)
- 3/8" copper tube extension, qty. 6/bag
Documents
Specifications
- Color Finish Name:
- Copper
- Diameter:
- 3/8
- Length:
- 2
- Package Quantity:
- Pack of 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR65441
- UPC:
- 685744654414