3-Blade 20 in. 23° CW Fan Blade
3-Blade 20 in. 23° CW Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MARS aftermarket repair part
Specifications
- Blade Pitch:
- 23°
- Blade Span:
- 20 in
- Diameter:
- 20
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR40347
- UPC:
- 685744403470