3 mfd 450V Mini-Split Run Capacitor
3 mfd 450V Mini-Split Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- MARS aftermarket repair part
Specifications
- Capacitor Type:
- Mini-Split Run
- Height:
- 1-69/100
- MFD Rating:
- 3 mfd
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Rectangular
- Temperature Range:
- -25 to 70 Deg C
- UL Listed:
- Yes
- UPC:
- 685744123842
- Volts:
- 450V
- Width:
- 79/100