This product requires certification to purchase.

3 Pole Mini-Split Disconnect Switch

MARS

3 Pole Mini-Split Disconnect Switch

  • Fast #
  • Part #MAR84711
  • Item #8227458
  • Manufacturer Part #84711
3.3 out of 5 Customer Rating
Brand image
MARS

3 Pole Mini-Split Disconnect Switch

  • Fast #
  • Part #MAR84711
  • Item #8227458
  • Manufacturer Part #84711
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mini-Split Disconnect Switch
  • UL 30 amp rated motor disconnect
  • 30 Amps
  • 3 Pole
  • 600V Max.
  • Requires Certification

Documents


Specifications

AMP:
30
Length:
2-3/10 in
Proposition 65:
WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
UPC:
685744847113
Volts:
600V