3 x 42 in. Brush Fibre and Horsehair
3 x 42 in. Brush Fibre and Horsehair
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2709-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Horsehair tube brush for boilers, burners, radiators, flues, vents, and nozzles
- Tampico tube brush measures 3" in diameter and is 42" over all length
Documents
Specifications
- Diameter:
- 3 in
- Length:
- 42 in
- Material:
- Fiber, Horse Hair
- Product Type:
- Brush
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744789550