30 x 30 x 2 in. Equipment Pad Plastic
30 x 30 x 2 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
Specifications
- Application:
- Air Conditioning
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in x 30 in x 2 in
- Thickness:
- 2 in
- Weight:
- 10.45 lb
- Width:
- 30 in