This product requires certification to purchase.

30A 2 Pole GE Replacement for THQO Square D Breaker (2-Piece)

MARS

30A 2 Pole GE Replacement for THQO Square D Breaker (2-Piece)

  • Fast #
  • Part #MAR83575
  • Item #1228588
  • Manufacturer Part #83575
4.1 out of 5 Customer Rating
Brand image
MARS

30A 2 Pole GE Replacement for THQO Square D Breaker (2-Piece)

  • Fast #
  • Part #MAR83575
  • Item #1228588
  • Manufacturer Part #83575
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GE Replacement circuit breakers for Square D QO load centers
  • These Q Line series circuit breakers lower your inventory costs by providing a single source for new construction & Square D QO retrofit.
  • These UL Classified GE breakers are for use in place of a Square D type QO circuit Breaker
  • Requires Certification

Documents


Specifications

AMP:
30
Brand Model Compatibility:
THQO Square D Breaker
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No