30A 24V Coil 1-Pole CVR Contactor with Jumper
This product has been replaced by
Manufacturer Part #M62320
30A 24V Coil 1-Pole CVR Contactor with Jumper
Product Details
Product Details
- Designed for the most demanding applications
- Large arch window box lugs
- Compact enclosed body design
- Push to test button on all models except 75A and 90 A
- Silver cadmium oxide contacts
- Interchangeable mounting
Documents
Specifications
- AMP:
- 30
- Product Type:
- 1 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR61320
- UL Listed:
- Yes
- UPC:
- 685744613206
- Volts:
- 24V
- Width:
- 3-1/5