30A Cartridge Fuse (Pack of 3)
30A Cartridge Fuse (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SmartSpot™ blown fuse indicator
- Rejection time delay
- High-grade silica filler ensures fast arc quenching and high current limitation
- Current limiting for low peak let-thru current
- Fiberglass body provides dimensional stability in harsh industrial settings
Documents
Specifications
- AMP:
- 30
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Product Type:
- Cartridge Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744825388
- Volts:
- 250V