30A Circuit Breaker
30A Circuit Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- I-T-E Circuit Breakers
- For applications that require plug in
- Space saving design allows to fit a 1 in panel space
- 10,000 KA interrupting rating
Documents
Specifications
- AMP:
- 30
- Length:
- 1 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744835387
- Volts:
- 120/240V