This product requires certification to purchase.

35F-55F SWIT F Refrigerant Thermostat

MARS

35F-55F SWIT F Refrigerant Thermostat

  • Fast #
  • Part #RECM33420
  • Item #1153033
  • Manufacturer Part #33420
4.3 out of 5 Customer Rating
Brand image
MARS

35F-55F SWIT F Refrigerant Thermostat

  • Fast #
  • Part #RECM33420
  • Item #1153033
  • Manufacturer Part #33420
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Used on refrigeration cases, coils, with many other commercial applications
  • Long lead wires supplied to satisfy most requirements
  • Used by Hussman, Friedrich, Larkin, Schaefer, etc
  • 1 inch discs fully encapsulated for trouble-free use
  • Mounts directly on coil tube or surface for maximum temperature response
  • UL and CSA listings available
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Type:
MAR33420
UL Listed:
Yes
UPC:
685744334200
Width:
3