36 x 36 x 3 in. Black Air Conditioner Pad

You last purchased this on
 
MARS

36 x 36 x 3 in. Black Air Conditioner Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

36 x 36 x 3 in. Black Air Conditioner Pad

  • Fast #
  • Part #MAR93592
  • Item #7345100
  • Manufacturer Part #93592
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UV stable - prevents weather or cracking
  • Chemical resistant
  • Rugged, durable & made to last, easy to handle
  • Used for any type of equipment that requires weight distribution support
  • MARS A/C condenser pad
  • Unique footpad prevents unit from sinking into ground
  • Weed whackers will not destroy corners
  • Requires Certification

Documents


Specifications

Height:
3 in
Length:
36 in
Material:
Plastic
Origin:
Domestic
Size:
36 in x 36 in x 3 in
Thickness:
3 in
Width:
36 in