This product requires certification to purchase.

4 - 5 hp 4-5 Ton 208-230/240V Hard Start

MARS

4 - 5 hp 4-5 Ton 208-230/240V Hard Start

  • Fast #
  • Part #MAR32717
  • Item #8035107
  • Manufacturer Part #32717
3.1 out of 5 Customer Rating
Brand image
MARS

4 - 5 hp 4-5 Ton 208-230/240V Hard Start

  • Fast #
  • Part #MAR32717
  • Item #8035107
  • Manufacturer Part #32717
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • MARS aftermarket repair part
  • Requires Certification

Documents


Specifications

Capacitor Type:
Hard Start
Horsepower:
4 - 5 hp
Length:
2-9/25 in
MFD Rating:
4 - 5 hp
OEM Part:
No
Shape:
Round
Tonnage:
4 - 5 Ton
UL Listed:
No
UPC:
685744327172
Volts:
208/230/240V
Width:
4-4/5 in