4 - 5 Ton 18 SEER2 7.8 HSPF2 Heat Pump 208/240V Single Phase R-410A
4 - 5 Ton 18 SEER2 7.8 HSPF2 Heat Pump 208/240V Single Phase R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Inverter-driven compressor
- Compressor sound blanket for quiet operation
- Full metal louvered panel coil guard protection
- Rounded corners
- 24V thermostat and non-communicating equipment
- Operates in temps of -15°F to 125°F
- Reduced noise during defrost
- Corrosion protection designed coil
- Variable-speed condenser fan motor
Specifications
- A2L Compatible:
- No
- AMP:
- 33.7, 50
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- Coil Type:
- Tube and Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 31-1/4 in
- EER2:
- 10.0
- ETL Listed:
- Yes
- HSPF2:
- 7.8
- Height:
- 43-3/4 in
- Horsepower:
- 1/3 hp
- Installation Type:
- Vertical
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 1800 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 - 5 Ton
- Volts:
- 208/240V
- Width:
- 29-3/8 in