4-Blade 24 in. 27° CCW Fan Blade
4-Blade 24 in. 27° CCW Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 50Product Details
Product Details
- MARS aftermarket repair part
Specifications
- Blade Pitch:
- 27°
- Blade Span:
- 24 in
- Diameter:
- 24 in
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744403876