This product requires certification to purchase.

4 in. Square Steel Cover

MARS

4 in. Square Steel Cover

  • Fast #
  • Part #MAR84962
  • Item #1672585
  • Manufacturer Part #84962
4.1 out of 5 Customer Rating
Brand image
MARS

4 in. Square Steel Cover

  • Fast #
  • Part #MAR84962
  • Item #1672585
  • Manufacturer Part #84962
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square Steel Covers
  • Blank, Flat
  • 4 inch
  • Requires Certification

Documents


Specifications

Height:
4 in
Length:
4 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
685744849629