This product requires certification to purchase.

4 in. Steel Utility Box

MARS

4 in. Steel Utility Box

  • Fast #
  • Part #MAR84949
  • Item #3065052
  • Manufacturer Part #84949
3.8 out of 5 Customer Rating
Brand image
MARS

4 in. Steel Utility Box

  • Fast #
  • Part #MAR84949
  • Item #3065052
  • Manufacturer Part #84949
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Steel Utility Box
  • 1/2 in knock outs
  • Requires Certification

Documents


Specifications

Color Finish Name:
Steel
Depth:
2-1/8 in
Height:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
685744849490
Width:
4 in