40 Amp 4-1/2 in. 24 V 2-Phase Furnace Contactor
40 Amp 4-1/2 in. 24 V 2-Phase Furnace Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2042-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the most demanding applications
- Large arch window box lugs
- Compact enclosed body design
- Push to test button on all models except 75A and 90 A
- Silver cadmium oxide contacts
- Interchangeable mounting
Documents
Specifications
- AMP:
- 40
- Depth:
- 2-4/5 in
- Height:
- 4-1/2 in
- Phase:
- Double Phase
- Product Type:
- 2 Pole Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744614401
- Volts:
- 24V
- Width:
- 3-3/10 in