40 VA 240V to 24V Foot Mount Step-Down Transformer
40 VA 240V to 24V Foot Mount Step-Down Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power: 208/240V
- NEMA Class II transformers for HVAC/R systems
- Low heat rise
- Foot-mount
- Primary Quick Connect Terminals
- Quick Connect Terminals secondary connection
- UL class 2 recognized
Documents
Specifications
- Product Type:
- Step-Down Transformer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744503637
- VA Rating:
- 40
- Volts:
- 240V, 24V
- Width:
- 3-1/5