2-1/2 x 1/2 in. Fixed Pulley
400 Series 2-1/2 x 1/2 in. Fixed Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Light duty cast iron pulleys are machined from gray cast iron
- Statically balanced
Documents
Specifications
- Blower Type:
- Belt Drive
- CSA Certified:
- CSA 03551
- Collection:
- 400 Series
- Diameter:
- 2-1/2 in
- Length:
- 1/2 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Pulley Type:
- Blower Pulley
- Sheave Type:
- Variable Pitch Sheave
- UPC:
- 685744408482