This product requires certification to purchase.

40A Time Delay Cartridge Fuse

MARS

40A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82040
  • Item #262178
  • Manufacturer Part #82040
5 out of 5 Customer Rating
Brand image
MARS

40A Time Delay Cartridge Fuse

  • Fast #
  • Part #MAR82040
  • Item #262178
  • Manufacturer Part #82040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14295
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SmartSpot™ blown fuse indicator
  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • Current limiting for low peak let-thru current
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • Requires Certification

Documents


Specifications

AMP:
40
CSA Certified:
Yes
Diameter - Inside 1:
81/100 in
Length:
3 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Time Delay Cartridge Fuse
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
UPC:
685744820406
Volts:
250V