50-90 psi High Pressure Switch
50-90 psi High Pressure Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250Product Details
Product Details
- MARS aftermarket repair part
Specifications
- OEM Part:
- No
- Pressure - Maximum:
- 90 psi
- Pressure - Minimum:
- 50 psi
- Product Type:
- High Pressure Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744433521