This product requires certification to purchase.

50A 24V 3-Pole Contactor

MARS

50A 24V 3-Pole Contactor

  • Fast #
  • Part #MAR91531
  • Item #177207
  • Manufacturer Part #91531
3.3 out of 5 Customer Rating
Brand image
MARS

50A 24V 3-Pole Contactor

  • Fast #
  • Part #MAR91531
  • Item #177207
  • Manufacturer Part #91531
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1560
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on air conditioning, refrigeration, and electric resistance heating
  • Universal mounting base
  • Small, compact design
  • Straight through wiring to speed installation
  • Five year warranty
  • UL listed
  • CSA certified
  • Made in the USA
  • Requires Certification

Documents


Specifications

AMP:
50
CSA Certified:
Yes
Depth:
4-13/100 in
Height:
3-14/25 in
Product Type:
3 Pole Contactor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
UPC:
685744915317
Volts:
24V
Width:
2-3/4 in