50A 250V Fuse

You last purchased this on
 
MARS

50A 250V Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

50A 250V Fuse

  • Fast #
  • Part #MAR82042
  • Item #262180
  • Manufacturer Part #82042
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rejection time delay
  • High-grade silica filler ensures fast arc quenching and high current limitation
  • SmartSpot™ blown fuse indicator
  • Fiberglass body provides dimensional stability in harsh industrial settings
  • Current limiting for low peak let-thru current
  • Requires Certification

Documents


Specifications

AMP:
50
CSA Certified:
Yes
Diameter - Inside 1:
81/100 in
Height:
4-3/10 in
Length:
3 in
Material:
Plastic
Material Type:
Polyester
Type:
MAR82042
UL Listed:
Yes
Volts:
250V
Width:
3-1/5 in