This product requires certification to purchase.

600V Red WIRE CONN 100 Pack

MARS

600V Red WIRE CONN 100 Pack

  • Fast #
  • Part #MAR25884
  • Item #445306
  • Manufacturer Part #25884
4.1 out of 5 Customer Rating
Brand image
MARS

600V Red WIRE CONN 100 Pack

  • Fast #
  • Part #MAR25884
  • Item #445306
  • Manufacturer Part #25884
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Has a positive grip design and flame retardant thermoplastic shell
  • Large throat provides easy wire entrance and the deep skirt prevents shorts and grounds
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
UPC:
685744258841
Volts:
600V
Width:
4-1/5 in