60A 240V Disconnect
This product has been replaced by
Manufacturer Part #M83315
60A 240V Disconnect
Product Details
Product Details
Documents
Specifications
- AMP:
- 60
- Depth:
- 2-13/100 in
- Height:
- 7-3/10 in
- Material:
- Steel
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744833352
- Volts:
- 240V
- Width:
- 5 in