60A Three Phase Fused Disconnect
60A Three Phase Fused Disconnect
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100Product Details
Product Details
- ITE cartridge type fuse disconnect
- Exterior use
- UL listed
Documents
Specifications
- AMP:
- 60
- Phase:
- Three Phase
- Product Type:
- Fused Disconnect
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744833376
- Volts:
- 240V