72 - 88 mfd 110/125V Round Start Capacitor
72 - 88 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Smallest dimensions for general replacements
- North American manufactured
- New and improved terminal construction capable of withstanding increased heat-terminal will generate less heat when applied under severe hot humid environment
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 72 - 88 mfd
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UPC:
- 685744110088
- Volts:
- 110/125V