This product requires certification to purchase.

3/8 x 3/4 in. OD Refrigerant 4-in-1 Tube Cleaning Brush

MARS

788 Series 3/8 x 3/4 in. OD Refrigerant 4-in-1 Tube Cleaning Brush

  • Fast #
  • Part #MAR78818
  • Item #357135
  • Manufacturer Part #78818
3.3 out of 5 Customer Rating
Brand image
MARS

788 Series 3/8 x 3/4 in. OD Refrigerant 4-in-1 Tube Cleaning Brush

  • Fast #
  • Part #MAR78818
  • Item #357135
  • Manufacturer Part #78818
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3/8 inch wire brush on one end, 3/4 inch wire brush on second end
  • Requires Certification

Documents


Specifications

Collection:
788 Series
Fitting Sizes:
3/8 in x 3/4 in
Product Type:
Tube Brush
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
685744788188
Width:
19/50 in