80% - ECM - 56K BTU - Downflow - Mobile Home Furnace
80% - ECM - 56K BTU - Downflow - Mobile Home Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- BTU:
- 56000
- BTU Heat Rating:
- 56000 Btu/h
- Blower Type:
- ECM
- CSA Certified:
- Yes
- Configuration:
- Downflow
- Gas Valve Stages:
- Single-Stage
- Height:
- 76 in
- Horsepower:
- 1/2 hp
- MBH:
- 56
- Tonnage:
- 4 Ton
- Volts:
- 115V
- Width:
- 19-1/2 in