This product requires certification to purchase.

80% - ECM - 70K BTU - Downflow - Mobile Home Furnace

MARS

80% - ECM - 70K BTU - Downflow - Mobile Home Furnace

  • Fast #
  • Part #HDGAX070BDTA
  • Item #9568129
  • Manufacturer Part #DGAX070BDTA
4.7 out of 5 Customer Rating
Brand image
MARS

80% - ECM - 70K BTU - Downflow - Mobile Home Furnace

  • Fast #
  • Part #HDGAX070BDTA
  • Item #9568129
  • Manufacturer Part #DGAX070BDTA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Height
76 in
Tonnage
4 Ton
Width
19-1/2 in
Characteristics & Features
AFUE
80 %
Blower Type
ECM
Configuration
Downflow
Gas Valve Stages
Single-Stage
Electrical & Operational Information
AMP
15
BTU
70000
BTU Heat Rating
70000 Btu/h
Horsepower
1/3 hp
MBH
70
Volts
115V
Warranty & Product Information
CSA Certified
Yes