This product requires certification to purchase.

80% - ECM - 90K BTU - Downflow - Mobile Home Furnace

MARS

80% - ECM - 90K BTU - Downflow - Mobile Home Furnace

  • Fast #
  • Part #MARDGAX090DBTA
  • Item #9313304
  • Manufacturer Part #DGAX090BDTA
5 out of 5 Customer Rating
Brand image
MARS

80% - ECM - 90K BTU - Downflow - Mobile Home Furnace

  • Fast #
  • Part #MARDGAX090DBTA
  • Item #9313304
  • Manufacturer Part #DGAX090BDTA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Zero Clearance Feature - Allows these furnaces to be installed where space is a premium
  • Molded Contoured White Upper Panel - Provides an attractive modern appearance and offers a scratch-resistant, durable appliance finish.
  • Pre-Painted Contoured White Lower - Panels provide an attractive scratch-resistant appliance finish.
  • Built-in Coil Cabinet - Is design-matched to work in conjunction with Coleman heat pumps and air conditioners, providing ease of installation and highly efficient operating performance. (DGAA model).
  • Air Conditioner Ready DGAA - Models have blowers capable of handling up to 4 tons of air conditioning.
  • Aluminized Steel Heat Exchanger - Provides efficient operation and unmatched corrosion resistance.
  • Universal Disposal Filters - Clean the air and are easy to replace.
  • Sealed Combustion - Design draws in combustion air directly from outside, providing quiet operation while increasing operating efficiency and reducing cold drafts.
  • Conversion to propane gas is fast and easy. All models are provided with a convertible gas valve and gas orifices for both natural and propane gas.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
BTU:
90000
BTU Heat Rating:
90000 Btu/h
Blower Type:
ECM
CSA Certified:
Yes
Configuration:
Downflow
Fuel Type:
Natural Gas, Propane
Height:
76 in
Horsepower:
1/2 hp
MBH:
90
Phase:
Single Phase
Power Source:
Electric
Tonnage:
4 Ton
Volts:
115V
Width:
19-1/2 in