20A Fuse Adaptor
820 Series 20A Fuse Adaptor
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Rejection time delay
- Tamper-resistant
Documents
Specifications
- AMP:
- 20
- Collection:
- 820 Series
- Origin:
- Domestic
- Product Type:
- Fuse Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744823834
- Volts:
- 250V