This product requires certification to purchase.

1/25 hp Refrigeration Motor

MARS

Azure® 1/25 hp Refrigeration Motor

  • Fast #
  • Part #MAR10850
  • Item #5130853
  • Manufacturer Part #10850
4.2 out of 5 Customer Rating
Brand image
MARS

Azure® 1/25 hp Refrigeration Motor

  • Fast #
  • Part #MAR10850
  • Item #5130853
  • Manufacturer Part #10850
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Azure® ECM 3.3" commercial refrigeration evaporator fan motor
  • Horsepower: 1/15 - 1/25
  • Voltage: 115/230V
  • One speed
  • No capacitor required
  • Reversible rotation
  • Requires Certification

Specifications

Collection:
Azure®
Diameter:
3-3/10 in
Fan Speeds:
2
Frame Size:
3.3
Horsepower:
1/25 - 1/15 hp
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
ECM Refrigeration Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1550
RPM Range:
1400 and Above
Temperature Range:
-40 to 55 Deg F
UL Listed:
Yes
UPC:
685744108504
Volts:
115/230V