This product requires certification to purchase.

3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor

MARS

Azure® Digi-Motor® 3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #RECM10866
  • Item #7781467
  • Manufacturer Part #M10866
4.7 out of 5 Customer Rating
Brand image
MARS

Azure® Digi-Motor® 3/4 - 1 hp 1075 RPM 115/230V Single Phase ECM Constant Torque Blower Motor

  • Fast #
  • Part #RECM10866
  • Item #7781467
  • Manufacturer Part #M10866
4.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual Voltage
  • Ball Bearing
  • Reversible
  • Replaces standard PSC Motors
  • Provides Optimal CFM
  • Constant Torque Design helps maintain CFM
  • Factory Programmed HP
  • Quick to Install
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/2 in
Frame Size
48
Length
11-61/100 in
Weight
16 lb
Characteristics & Features
Blower Type
ECM Constant Torque
Collection
Azure® Digi-Motor®
Motor Enclosure
Open Air Over (OAO)
Electrical & Operational Information
Fan Speeds
5
Horsepower
3/4 - 1 hp
Maximum Temperature
131
Phase
Single Phase
RPM
1075
RPM Range
900-1150
Volts
115/230V
Warranty & Product Information
CSA Certified
Yes
OEM Part
No
Origin
Global
Product Type
Blower Motor
UL Listed
Yes
UPC
685744108665