Fan Control Board
Azure® Fan Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Allows replacement of 2.0, 2.3, 2.5, and 3.0 variable speed communicating ECM motors
- Allows replacement of variable speed communicating ECM motors from Nidec / US Motors, and Emerson
- Eliminates wasted time & money locating OEM motor
- Allows replacement of all variable speed direct drive ECM 115V / 230V 1/3, 1/2, 3/4, 1HP (not for use to replace X13 style constant torque ECM)
Specifications
- AMP:
- 0.49
- Collection:
- Azure®
- Control Board Type:
- Fan
- Height:
- 4-81/100 in
- Length:
- 8-73/100 in
- UL Listed:
- No
- Volts:
- 115V