This product requires certification to purchase.

10 mfd 370V Oval Run Capacitor

MARS

Blue Box™ 10 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR12008
  • Item #177174
  • Manufacturer Part #12008
3.6 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 10 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR12008
  • Item #177174
  • Manufacturer Part #12008
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 112 Pallet: 3920
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2-7/125 in
Height:
2-9/10 in
MFD Rating:
10 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744120087
Volts:
370V
Width:
2-4/25 in