130 - 156 mfd 330V Round Start Capacitor
Blue Box™ 130 - 156 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 52 Pallet: 3640All Sizes
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Start
- Collection:
- Blue Box™
- Diameter:
- 2-3/50
- Length:
- 4-19/50
- MFD Rating:
- 130 - 156 mfd
- Material:
- Phenolic
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- UPC:
- 685744110644
- Volts:
- 330V
- Width:
- 2-3/5