2 mfd 440/370V Oval Run Capacitor
Blue Box™ 2 mfd 440/370V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- MARS® offers the widest selection of ratings in the industry
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- Perfect for general replacements - smallest dimensions available
Documents
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Run
- Collection:
- Blue Box™
- Height:
- 1-1/2 in
- MFD Rating:
- 2 mfd
- OEM Part:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- UL Listed:
- Yes
- UPC:
- 685744120261
- Volts:
- 440/370V
- Width:
- 2-4/25 in