216 - 259 mfd 330V Round Start Capacitor
Blue Box™ 216 - 259 mfd 330V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Start
- Collection:
- Blue Box™
- Length:
- 4-19/50
- MFD Rating:
- 216 - 259 mfd
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UPC:
- 685744110699
- Volts:
- 330V