This product requires certification to purchase.

270 - 324 mfd 330V Round Start Capacitor

MARS

Blue Box™ 270 - 324 mfd 330V Round Start Capacitor

  • Fast #
  • Part #MAR11070
  • Item #1250956
  • Manufacturer Part #11070
4.5 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 270 - 324 mfd 330V Round Start Capacitor

  • Fast #
  • Part #MAR11070
  • Item #1250956
  • Manufacturer Part #11070
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 52
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The largest assortment of replacements in the industry
  • Smallest dimensions for general replacements
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • New and improved terminal construction capable of with standing increased heat
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Start
Collection:
Blue Box™
Diameter:
2-3/50 in
Length:
4-19/50 in
MFD Rating:
270 - 324 mfd
Material:
Phenolic
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 65 Deg C
UL Listed:
Yes
UPC:
685744110705
Volts:
330V
Width:
2-3/5 in