This product requires certification to purchase.

30 mfd 370V Round Run Capacitor

MARS

Blue Box™ 30 mfd 370V Round Run Capacitor

  • Fast #
  • Part #RECM12217
  • Item #3334641
  • Manufacturer Part #12217
3.1 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 30 mfd 370V Round Run Capacitor

  • Fast #
  • Part #RECM12217
  • Item #3334641
  • Manufacturer Part #12217
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
1-3/4
MFD Rating:
30 mfd
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744122173
Volts:
370V
Width:
2