324 - 388 mfd 110/125V Round Start Capacitor
Blue Box™ 324 - 388 mfd 110/125V Round Start Capacitor
Frequently Purchased Together
Product Details
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- The largest assortment of replacements in the industry
- CSA certified
- UL Listed
- New and improved terminal construction capable of with standing increased heat
Documents
Specifications
- Capacitor Type:
- Start
- Collection:
- Blue Box™
- Diameter:
- 1-11/25 in
- MFD Rating -:
- 324 - 388 mfd
- Material:
- Phenolic
- Origin:
- Domestic
- Shape:
- Round
- Temperature Range:
- -40 to 65 Deg C
- UL Listed:
- Yes
- Volts:
- 110/125V
- Width:
- 1-1/2 in