This product requires certification to purchase.

35 mfd 370V Round Run Capacitor

MARS

Blue Box™ 35 mfd 370V Round Run Capacitor

  • Fast #
  • Part #RECM12218
  • Item #1672563
  • Manufacturer Part #12218
3.7 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 35 mfd 370V Round Run Capacitor

  • Fast #
  • Part #RECM12218
  • Item #1672563
  • Manufacturer Part #12218
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4973
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Collection:
Blue Box™
Height:
4-1/4
MFD Rating:
35 mfd
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744122180
Volts:
370V
Width:
1-3/4