This product requires certification to purchase.

4 mfd 370V Oval Run Capacitor

MARS

Blue Box™ 4 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RECM12004
  • Item #1229957
  • Manufacturer Part #12004
5 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 4 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #RECM12004
  • Item #1229957
  • Manufacturer Part #12004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 126 Pallet: 7812
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2-7/125
Height:
1-1/2
MFD Rating:
4 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744120049
Volts:
370V
Width:
2-4/25