This product requires certification to purchase.

40/7.5 mfd 370V Dual Round Run Capacitor

MARS

Blue Box™ 40/7.5 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR12268
  • Item #2475298
  • Manufacturer Part #12268
4.4 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 40/7.5 mfd 370V Dual Round Run Capacitor

  • Fast #
  • Part #MAR12268
  • Item #2475298
  • Manufacturer Part #12268
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 52 Pallet: 3848
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2 in
Height:
3-7/8 in
MFD Rating:
40/7.5 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Dual Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
UPC:
685744122685
Volts:
370V