540 - 648 mfd 110/125V Round Start Capacitor
Blue Box™ 540 - 648 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 126-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
- UL Listed
- CSA certified
Documents
Specifications
- Capacitor Type:
- Start
- Collection:
- Blue Box™
- MFD Rating:
- 540 - 648 mfd
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 685744110262
- Volts:
- 110/125V