This product requires certification to purchase.

64 - 77 mfd 330V Round Start Capacitor

MARS

Blue Box™ 64 - 77 mfd 330V Round Start Capacitor

  • Fast #
  • Part #MAR11160
  • Item #4493081
  • Manufacturer Part #11160
5 out of 5 Customer Rating
Brand image
MARS

Blue Box™ 64 - 77 mfd 330V Round Start Capacitor

  • Fast #
  • Part #MAR11160
  • Item #4493081
  • Manufacturer Part #11160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The largest assortment of replacements in the industry
  • Smallest dimensions for general replacements
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • New and improved terminal construction capable of with standing increased heat
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Start
Collection:
Blue Box™
MFD Rating:
64 - 77 mfd
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
UPC:
685744111603
Volts:
330V