CARRIER DRAFT Indicating Blower Motor
CARRIER DRAFT Indicating Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100Product Details
Product Details
- MARS® draft inducer
- Replaces Carrier® HC24HE230
Documents
Specifications
- AMP:
- 1
- Fan Speeds:
- 1
- Horsepower:
- 1/40 hp
- Motor Enclosure:
- Open
- OEM Part:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744107095
- Volts:
- 208/230V